Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB2384631

MPN #: LK4400BFFRKBLK

Elkay ezH2O Single Level Outdoor Bottle Filling Station, Freeze Resistant, Black

Product Description
Elkay ezH20 Single Level Outdoor Bottle Filling Station, Freeze Resistant, Black

Outdoor Bottle Filling Stations ideal for educational campuses and recreational areas. Powder-coated exterior over a corrosion-resistant stainless steel type-316 base material to provide protection from the elements.

Features:
  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Laminar flow provides clean fill with minimal splash.
  • Fully sealed, freeze-resistant system minimizes ground water contamination and prevents drain water from mixing with fresh water.
  • Ideal for outdoor use
PRICE
$9,869.00

1
1
Free Shipping Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14 in
Height64 in
Water Inlet Size3/8 in
Drain Size1-1/4 in

Product Details

Water Refilling LocationUpper
Number of Stations1
Material316 Stainless Steel
Standard Bubbler Stations0
Manufacturers Part NumberLK4400BFFRKBLK
FilterNo
Installation TypeFloor
Cooler/Fountain ActivationPush Button
BrandElkay
RefrigeratedNo
Bottle Filling ActivationPush Button
ColorBlack
Water Refilling Stations1
For Outdoor UseYes
Freeze/Frost ResistantYes
Vandal ResistantYes

Compliance & Certifications

ANSI CertifiedYes
ADA CompliantYes
NSF CertifiedYes
UL CompliantNo