Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761220

Global Industrial™ Outdoor Bottle Filling Station w/ Bi-Level Drinking Fountain, Stainless

Product Description
✓ Simplified push button activation.
✓ Vandal-resistant bubblers.
✓ Corrosion-resistant 316 stainless steel withstands blazing sun and wet weather.

The Global Industrial™ Outdoor Bottle Filling Station with Bi-Level Drinking Fountain is a hydration upgrade in the right direction for both patrons and employees. This multi-functional outdoor drinking station is perfect for either industrial parks or school recess yards. The upright fountain setup has two drinking fountains with bubblers and one bottle filling station. The drinking fountains each feature a hood-guarded bubbler to reduce contamination and tampering, while the bottle filler provides an environmentally-friendly solution to refilling reusable water bottles. Plus, no electrical power is required, keeping maintenance to a minimum.

  • Refined stainless steel powder coat finish.
  • Anti-theft screws secure components together.
  • Quick refilling station provides minimal splash.
  • Fountain is rated for inlet water pressure of 20-105 PSI.
  • ADA compliant.
  • PRICE
    $3,419.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width47-3/4 in
    Depth10-1/4 in
    Height60-1/4 in
    Weight112 lbs
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    ColorSilver
    Water Refilling Stations1
    Freeze/Frost ResistantNo
    Number of Stations3
    Material316 Stainless Steel
    Standard Bubbler Stations2
    Manufacturers Part Number761220
    FilterNo
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr

    Compliance & Certifications

    ADA CompliantYes