Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761222

Global Industrial™ Outdoor Pedestal Bottle Filling Station, Stainless Steel

Product Description
✓ Simplified push button activation.
✓ Anti-theft screws prevent unwanted access to inside compartments.
✓ Corrosion-resistant 316 stainless steel withstands blazing sun and wet weather.

Looking for a modern bottle filler for your grounds? The Global Industrial™ Outdoor Pedestal Bottle Filling Station is the go-to hydration station for camp grounds, parks, school campuses, office complexes, golf courses, and more. Made with sustainability in mind, this bottler filler is simple to use, providing an eco-friendly solution to refilling reusable water bottles. Plus, no electrical power is required, keeping maintenance to a minimum. Patent Pending

  • Refined stainless steel powder coat finish.
  • Integral drain eliminates standing water.
  • Quick refilling station provides minimal splash.
  • Rated for inlet water pressure of 20-105 PSI.
  • ADA compliant.
  • PRICE
    $2,169.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width10-1/4 in
    Depth10-1/4 in
    Height60-1/4 in
    Weight86 lbs
    Drain Size1-1/4 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    ColorSilver
    Water Refilling Stations1
    Freeze/Frost ResistantNo
    Number of Stations1
    Material316 Stainless Steel
    Manufacturers Part Number761222
    FilterNo
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Compliance & Certifications

    ADA CompliantYes