Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB2334535

MPN #: LBWDC00BKC

Elkay ezH2O Liv Pro In-Wall Filtered Water Dispenser, Non-refrigerated, Midnight, LBWDC00BKC

Product Description
Elkay ezH2O Liv Pro In-Wall Commercial Filtered Water Dispenser, Non-refrigerated, Midnight

Serve guests and colleagues cleaner, healthier water in a sustainable way with a stylish in-wall filtered water dispenser. This hands-free water dispenser is designed for commercial and hospitality environments such as lobbies and conference rooms. Say goodbye to ordering expensive disposable bottled water that takes up precious storage space.

IN-WALL DESIGN: Install a filtered water dispenser in convenient commercial spaces such as waiting areas, conference rooms, lobbies and break rooms.

EASY INSTALLATION: Fits within the width and depth of two wall studs near water and electric; includes drip tray with optional drain connection.

FILTERED WATER: NSF-certified filter reduces lead and harmful contaminants; filter installs near unit or remotely without included filter panel.

FILTER STATUS LIGHTS: Colorful lights indicate when quick and easy filter changes are needed.

BOTTLES SAVED: Backlit LED Green Ticker counts the number of disposable, single-use plastic bottles served without the plastic bottle waste.

CONVENIENT AND SUSTAINABLE: Self-serve design allows people to help themselves to refreshing water in an environmentally-friendly way.

SENSOR ACTIVATED: Hands-free filling with automatic timed shut off to help prevent accidental spills and messes.

CHIC STYLING: Glass-front and brushed stainless steel design looks great in any space; interactive lighting brightens when dispensing water.

CHILLER OPTIONS: Unit can be installed with or without a chiller; select from various chiller options, based on capacity.

SAFETY LOCK: Optional setting prevents unsupervised use.

PRICE
$2,092.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height28 in
Weight25 lbs

Product Details

RefrigeratedNo
Bottle Filling ActivationTouchless Sensor
ColorBlack
Filter Capacity Gallons3000 gal
Hertz60 Hz
Number of Stations1
Wattage25 W
Voltage115 V
Vandal Resistant BubblerNo
MaterialStainless Steel
Standard Bubbler Stations0
Manufacturers Part NumberLBWDC00BKC
FilterIncluded
Installation TypeIn-Wall
Indoor/OutdoorIndoor
Vandal ResistantNo
BrandElkay

Warranty

Warranty5 Years yr

Compliance & Certifications

Green AccreditationNo
ADA CompliantYes
NSF CertifiedYes