Avalon A9 Electric Touch Countertop Bottleless Water Cooler Dispenser, 2 Stage Filter, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Avalon Electric Countertop 3 Temperature Bottleless Water Cooler is made with an innovative design. It offers a choice of 3 water temperatures. The easy-to-use touch panel display makes it so much more convenient to use. Simply touch the icon button of choice and allow the water to flow from the spout. The machine's highly efficient compressor makes the cold water crisp and ice cold at approximately 47° F without the need of adding ice cubes to your drink. The hot faucet is hot enough to cook one's tea or coffee or any other steaming hot beverage at approximately 185° F. The tanks hold 1 liter of hot water and 1.5 liters of cold water. The dispensing area has 8-3/4 inches of space below the spout. This will accommodate most large cups or bottles. This water cooler is bottle-less with an NSF certified activated carbon filter (listed as model Avalon A4Filter) and a sediment filter (listed as model Avalon A5Filter) along with a water line that can be attached to your water source. The water is taken from your water source and filtered through the filters and then through the machines hot and cold water tanks. The filters will purify the tap water eliminating any chlorine, lead, rust, and bacteria. There is also a built-in leak detector to automatically monitor the water flow from the water source into the machine. We have incorporated a UV light function which will automatically clean the water inside the machine's water tank. The water cooler is UL listed and complies with all standards of Energy Star. Setup is easy and the unit can be connected directly to your existing sink water line. All parts necessary for installation are included. The adapter to connect our water cooler tubing to an existing line is 3/8" which will fit most standard water supply lines. The dimensions are 21 x 11 x 16 Inches.
PRICE
$405.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 21 in |
| Height | 16 in |
| Weight | 35 lbs |
| Hot Tank Volume | 0.26 gal |
Product Details
| Water Temperature | Cold, Hot |
| Color | Black |
| Hertz | 60 Hz |
| Filter Type | 2-Stage |
| Mounting Location | Countertop |
| Wattage | 520 W |
| Voltage | 115 V |
| Activation Method | Push Button |
| Material | Metal |
| Manufacturers Part Number | 811691026190 |
| Filter | Included |
| Dispenser Type | Plumbed-In |
| Brand | Avalon |
Warranty
| Warranty | 1 Year yr |