Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB1890611

MPN #: EZSDWSSK

Elkay EZSDWSSK ezH2O Bottle Filling Station, Non-Refrigerated, Non-Filtered, Stainless Steel

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Features:

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Fill rate is 1.5 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Rated for indoor use.

Please Note: This item cannot be returned
PRICE
$1,529.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-3/8 in
Width19 in
Height38-5/8 in

Product Details

Number of Stations1
BubblerFlexible Bubbler
Hands Free OperationNo
MaterialStainless Steel
Standard Bubbler Stations1
Manufacturers Part NumberEZSDWSSK
FilterNo
Installation TypeOn Wall
Cooler/Fountain ActivationEasy-Touch Push Bars
BrandElkay
RefrigeratedNo
Bottle Filling ActivationSensor
ColorSilver
Water Refilling Stations1
SeriesStandard EZH2O
Hertz60 Hz
For Outdoor UseNo
Voltage115 V
Vandal ResistantNo

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes
Green AccreditationYes