Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Edwards Signaling

Model # :WBB790350

MPN #: F-DACT

Edwards Signaling, F-DACT, Digital Communicator/Modem/LCD Module

Product Description
Features:

  • Supports two receivers with two phone numbers each
  • Programming from front panel controls or PC with appropriate software
  • Can function as a modem
  • The Edwards F-DACT optional DACT/Dialer is a multifunction communications module that provides communications, modem capability, and LCD display functions. Its primary function is as a Digital Alarm Communicator Transmitter (DACT).
  • DACT, it transmits event messages to a Digital Alarm Communicator Receiver (DACR) at a monitoring facility.
  • Monitoring facility then notifies the fire department and other responsible parties of the event.
  • Programmable options include single or dual reporting to two DACRs.
  • The DACT module can also be used as a modem to connect the panel to both a local and remote computers for uploading and downloading of configuration data (programming), panel status and event history.
  • For security, the modem can be configured to accept programming on incoming calls or it can be required to call a preprogrammed number before accepting downloads and sending uploads.
  • The DACT module can be configured to work as all of the above, or as only an LCD display or LCD display and modem.
  • *NOTE: The F-DACT cannot be used with a one zone fire alarm panel. If the application requires the F-DACT Dialer, you must purchase a panel with three or more zones.
PRICE
$385.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

AccessoryY
Module TypeLCD
Compatible Part/Model NumberE-FSC
DescriptionModule
BrandEdwards Signaling

Compliance & Certifications

CertificationsUL, ULC, CSFM