Accuris F1 Grade Calibration Weight, 200g Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Laboratory balances, from economy to expensive analytical models, require routine calibration and accuracy confirmation. Accuris offers a selection of individual weights and sets that meet the standards for a variety of balance types.
We offer a variety of Class E2, F1, and M1 class weights, individually and in sets. All individual weights are supplied in protective, screw capped plastic containers, and weight sets are supplied in protective carrying cases.
Class F1 Weight Set, W1100-200
Precision, compact, and portable balances (readability 0.1 to 0.001g) can be calibrated with our Basic Class F1 Calibration Set. Included in the set are 23 stainless steel cylindrical and leaf weights: 2 x 200g, 1 x 100g, 1 x 50g, 2 x 20g, 1 x 10g, 1 x 5g, 2 x 2g, 1 x 1g, 1 x 500mg, 2 x 200mg, 1 x 100mg, 1 x 50mg, 2 x 20mg, 1 x 10mg, 1 x 5mg, 2 x 2mg, 1 x 1mg. Cylindrical weights are marked with their nominal value. All are supplied in a protective case along with tweezers, a cleaning cloth and dust brush.
Individual Weights
All individual weights are supplied in protective, screw capped plastic containers. We offer both F1 and M1 class individual weights.
Certificate of Verification
Each individual weight and weight set from Accuris is supplied with an individual Certificate of Verification confirming that the weight(s) meet OIML regulations and tolerances for the specific weight class.
We offer a variety of Class E2, F1, and M1 class weights, individually and in sets. All individual weights are supplied in protective, screw capped plastic containers, and weight sets are supplied in protective carrying cases.
Class F1 Weight Set, W1100-200
Precision, compact, and portable balances (readability 0.1 to 0.001g) can be calibrated with our Basic Class F1 Calibration Set. Included in the set are 23 stainless steel cylindrical and leaf weights: 2 x 200g, 1 x 100g, 1 x 50g, 2 x 20g, 1 x 10g, 1 x 5g, 2 x 2g, 1 x 1g, 1 x 500mg, 2 x 200mg, 1 x 100mg, 1 x 50mg, 2 x 20mg, 1 x 10mg, 1 x 5mg, 2 x 2mg, 1 x 1mg. Cylindrical weights are marked with their nominal value. All are supplied in a protective case along with tweezers, a cleaning cloth and dust brush.
Individual Weights
All individual weights are supplied in protective, screw capped plastic containers. We offer both F1 and M1 class individual weights.
Certificate of Verification
Each individual weight and weight set from Accuris is supplied with an individual Certificate of Verification confirming that the weight(s) meet OIML regulations and tolerances for the specific weight class.
PRICE
$81.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 200 Grams |
| Weight | 200 lbs |
| Unit of Measurement | Grams |
Product Details
| Type | Laboratory Balance Scale Accessories |
| Class | OIML Class F1 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Silver |
| Series | F1 |
| Manufacturers Part Number | W1000-200 |
| Brand | Accuris Instruments |