Hoffman F88G90TX, Elbow Cross-Tee, Type 1, 10x254
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F88G90TX, Elbow Cross-Tee, Type 1, 10x254
Hoffman F88G90Tx Elbow Cross-Tee, Type 1, 10x254.
Hoffman F88G90Tx Elbow Cross-Tee, Type 1, 10x254.
PRICE
$209.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B | 8.00 x 8.00 in |
| G Dimension | 10 in |
Product Details
| Enclosure Type | 1 |
| Material | Steel |
| Description | 90-Degree Elbow-Tee-Cross |
| Color | Gray |
| Manufacturers Part Number | F88G90TX |
| Brand | Hoffman |