Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456866

MPN #: CCS2ESTLG

Hoffman CCS2ESTLG, Swivel Tilt/90 Elbow, P. Arm, Fits 45X60Mm, Alum/Ltgray

Product Description
Mounts between pendant arm and HMI enclosure to provide both swivel and tilt options for the machine operator. A 90-degree elbow is incorporated into this design. Swivel allows 300-degree maximum rotation. Tilt allows infinite adjustment from horizontal to 30 degrees. Cast aluminum finished in RAL 7035 light-gray polyester powder paint. Installation hardware, mounting fasteners and gasket are included. Maximum load is 66 lb. (30 kg).

PRICE
$1,709.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8

Product Details

MaterialAluminum
DescriptionSwivel Tilt 90-Degree Elbow
ColorGray
Manufacturers Part NumberCCS2ESTLG
Fits45x60mm
BrandHoffman