Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2140661

MPN #: F18228-0000

Bel-Art F18228-0000 Acetal Mid-Range Plastic Tubing Clamps, For Tubing 1/8" to 7/16" O.D., 12/PK

Product Description
Plastic Tubing Clamps are durable and will not rust or corrode. Select from 3 sizes for best tubing fit. The Mini Tube Clamp with single position on/off gives positive shut-off with fingertip control. Use for thin-walled tubing under 4.7mm (3/16") O.D. The Mid-Range Tube Clamp has a 15-position stepped adjustment that controls flow from full open to complete closure. Fits tubing from 3.2 to 11mm (1/8 to 7/16") O.D. The Maxi Tube Clamp is for tubing up to 19mm (3/4") O.D., and has a 12-position ratchet control from full open to complete closure.

PRICE
$18.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialPlastic
Package Quantity12
DescriptionAcetal Mid-Range Plastic Tubing Clamp
ColorWhite
Manufacturers Part NumberF18228-0000
Fits1/8" to 7/16" O.D Tubing
BrandBel-Art