Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bel-Art

Model # :WBB3076300

MPN #: F38960-0000

Bel-Art Vakuwash Cuvette Washer

Product Description
Economical, durable and gentle on delicate glass or quartz cuvettes, this all-plastic washer replaces costly, antiquated devices that are often more fragile than the cuvettes they wash.

  • Comes complete with a 500cc polypropylene vacuum flask, Vikem®vinyl stopper and 3 ft. PVC tubing ready for connection to a vacuum line
  • Mouth of an inverted cuvette is pressed against the rubber cushion to induce suction
  • Water or other cleaning fluid poured into the 89mm (3½") diameter funnel is forcibly sprayed into the cuvette and then drains into the flask
  • Continued pressure on the cuvette creates an air flow which dries it
  • Final wash in acetone aids in removing water droplets
  • Minimum cuvette I.D must be 9mm or larger to form a seal over the spray nozzle
PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF38960-0000
Package Quantity1
BrandBel-Art