Bel-Art F18933-0011 Lab-Aire II Single-Sided Non-Electric Benchtop or Wallmount Dryer, 1-Tier
Write a Review
|
Questions & Answers (0)
Product Description
Laboratory space is always in high demand making the small footprint of the Scienceware® Lab-Aire® II Drying Racks a practical solution for drying and storing fragile, frequently used labware. Lab-Aire II Non-Electric Benchtop Dryers lets you place your dryer wherever it will be most convenient. Rugged ABS plastic will never corrode and easily wipes clean and the drip/storage trays have scalloped wells to hold long thin labware. Small (3"), medium (4") and large (5") pegs can be moved and repositioned to hold a variety of labware including beakers, flasks, bottles, test tubes and cylinders. Choose a single sided model to fit nicely against a wall for economy of space or double your capacity with a minimal increase in footprint with a double-sided model. A sturdy base provides excellent balance and support. Extra accessories and a variety of different sizes/configurations let you create a drying system that works for you.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 in |
| Width | 5 in |
| Height | 9-3/8 in |
Product Details
| Style | Single-Sided |
| Type | Drying Racks |
| Capacity | 19 Pegs |
| Material | Rugged ABS Plastic |
| Package Quantity | 1 |
| Description | Lab-Aire II 1-Tier Non-Electric Benchtop/Wallmount Dryer |
| Color | White |
| Manufacturers Part Number | F18933-0011 |
| Brand | Bel-Art |