Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075531

MPN #: F18957-0000

Bel-Art Rotary Pipette Stand, 94 Places, Polypropylene

Product Description
This unique stand holds up to 94 pipettes and rotates on a central vertical axis for convenient selection. Rotating disks are 18cm (7⅛") diameter. Instructions for quick assembly included.

  • Lower disc consists of four concentric troughs with tapered sides and open bottoms which cradle the tips protectively
  • Upper rotating disc has a grid pattern concentric with the bottom disc keeping the pipettes vertical
  • Liquid draining off the pipette tip is retained on top of the stationary base by the outer rim
  • Low center of gravity stabilizes the 48cm high (18³⁄₄") stand on the 23cm (9") diameter base
PRICE
$95.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF18957-0000
Package Quantity1
BrandBel-Art