Bel-Art F19961-0000 Polyethylene 6" Drying Tubes with Polypropylene Tube Fittings, 12/PK
Write a Review
|
Questions & Answers (0)
Product Description
Drying tubes with tube fittings can be filled with desiccant of your choice. Each unbreakable polyethylene straight tubes, 16mm I.D. x 19mm O.D.(5/8" x 3/4"), is supplied with two polypropylene fittings with serrated tapered end that accept 6.4 to 9.5mm (1/4 to 3/8") I.D. tubing. Drying agent not included.
Note: Sold in inner package quantity includes 12 drying tubes, priced per each pack.
Note: Sold in inner package quantity includes 12 drying tubes, priced per each pack.
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
Product Details
| Material | Polypropylene |
| Package Quantity | 12 |
| Description | 6" Drying Tubes with Tube Fittings |
| Color | Clear |
| Manufacturers Part Number | F19961-0000 |
| Brand | Bel-Art |