Bel-Art F30888-0010 Three-Way PVDF Fluoroplastic Stopcock, 10mm Tubing, 8mm Bore
Write a Review
|
Questions & Answers (0)
Product Description
The three-way configuration of these stopcocks permits connection of any two or all three ports. Barbed tubulations accept rubber or plastic tubing. They are made of PVDF (polyvinylidene fluoride), a fluoroplastic resistant to most chemicals that withstands temperatures up to 204°C (400°F). Maximum pressure rating 34.3 KPa (5 psi). Steam autoclavable.
PRICE
$159.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 3-Way |
| Type | Tubing Fittings |
| Material | Polyvinylidene Fluoride |
| Package Quantity | 1 |
| Description | Three-Way Fluoroplastic Stopcock |
| Color | White |
| Manufacturers Part Number | F30888-0010 |
| Fits | 10mm Tubing |
| Brand | Bel-Art |