Black Swan PTFE - Tape - Gray Stainless Steel, 1/2" X 520" - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
A high density PTFE tape, 0.7 g/cm density and thickness of .0035 ± .0005. Meets Federal Specification MIL-27730A. Temperature range from –450º F (-268°C) to +500º F (260°C)..
PRICE
$47.40 Sold in packages of 12 / $3.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 520 in |
| Width | 1/2 in |
| Size | 1/2" X 520" |
Product Details
| Temperature Range | -450-500 °F |
| Package Quantity | 12 |
| Description | PTFE - Tape - Gray Stainless Steel |
| Color | Gray |
| Manufacturers Part Number | 02152 |
| Max PSI | 10,000 psi |
| Brand | Black Swan |