Hercules 31202 White General Purpose Thread Seal Tape With PTFE 1/2" x 520" - Pkg Qty 144
Write a Review
|
Questions & Answers (0)
Product Description
Provides a clean, positive seal on threaded connections. A high density product that resists tearing and stretching for easy, efficient application. Available carded or packaged bulk on spools. Complies with Military Spec. No. A-A-58092 & UL 31 RO. 3 mils thick, 0.7 grams/cubic centimeter density.
PRICE
$318.24 Sold in packages of 144 / $2.21 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 520 in |
| Width | 1/2 in |
Product Details
| Package Quantity | 144 |
| Description | PTFE White Thread Seal Tape |
| Color | White |
| Manufacturers Part Number | 31202 |
| Brand | Oatey |