Hercules® 15110 MEGATAPE PTFE Tape 3/4" x 1000" - Pkg Qty 45
Write a Review
|
Questions & Answers (0)
Product Description
Seals threads on virtually any piping system, including: Stainless steel pipe, cast iron, PVC, CPVC and ABS pipe, brass and chrome fittings, gas connections, and more! Looks better - 80% of shower heads sold are chrome or nickel. Gray blends better. Performs better - Harder, sharper low-lead and stainless steel threads demand a thicker, denser tape. And no other tape contains more PTFE than MEGATAPE. Each size comes in a MEGA-huge 1000-inch roll. Use MEGATAPE on any threaded pipe carrying dilute acids, compressed air, aliphatic solvents, dilute caustics, cutting oils, diesel fuel oil, hydraulic fluids, L.P. Gas, natural gas, petroleum solvents, steam, vegetable oils, water and many more.
PRICE
$243.00 Sold in packages of 45 / $5.40 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 in |
| Width | 3/4 in |
Product Details
| Package Quantity | 45 |
| Description | Gray PTFE Tape |
| Color | Gray |
| Manufacturers Part Number | 15110 |
| Brand | Hercules |