Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186303

MPN #: MTSF3362203-0130

Laguna F3 Fusion Tablesaw, 36" Rip, 3 HP, 1PH, 220V

Product Description
The new Laguna Fusion line was developed for demanding woodworkers. Designed around quality components with an emphasis on superior dust collection enhanced by utilizing over/under collection & sealed bottoms.

All models are equipped with a precision fence, plus the F2 & F3 feature the Hi/Low aluminum extrusion known from European saws. The hybrid fence on the Laguna Fusion offers the best of European and American fence features. This fence is NOT designed to be used on the LEFT side of the blade! Rail or tube on the LEFT side is provided only to make the ON/OFF switch position adjustable. Permanently lubricated bearings & Acme screws are part of the internal DNA. Fusion 2 is the true successor to the original Fusion Table Saw. The task was simple: make a saw that was more refined, more precise, and cleaner.

Features:
  • 3HP TEFC Motor
  • 220V, Single-Phase, 60Hz Power Requirement
  • Fusion Dust Collection System
  • Industrial Cabinet, Fence & Trunnions
  • Included Tools, Tables & Integrated Tool Storage
  • Included 10 x 40T Carbide-Tipped Blade
  • Industrial 14 Gauge Cabinet
  • Accessory Tables (Outfeed & Rip)
  • Industrial Fence Rail
  • Industrial Fusion Fence
  • Premium Electrical & Hardware Components
  • Premium Miter Gauge
  • Cast Iron Fusion Trunnions
  • Cabinet Mounted Arbor
  • Cast Iron Table & Wings
  • European Hi-Lo Fence
  • Premium Zero Clearance Throat Plate
  • Fusion Hi-Lo Dust Collection
  • Magnetic Contractor Switch
  • Quick-Release Blade Guard and Spreader
  • Riving Knife Included
  • Push Stick Included
  • Miter Gauge Included
  • Blade Changing Tool Included
  • Integrated Tool Storage
  • Premium Arbor & Motor Bearing
  • Mobility Built Into Cabinet
  • Dust Port Size: 4"
  • Blade Guard Dust Port Size: 1-1/2"
  • Table Saw Type: Cabinet
  • Maximum Blade Diameter: 10"
  • Arbor Size: 5/8"
  • Arbor Speed: 4500 RPM
  • Maximum Width Of Dado: 3/4"
  • Blade Tilt Direction: Left
  • Max Blade Tilt: 45°
  • Maximum Depth Of Cut At 90°: 3-1/8"
  • Maximum Depth Of Cut At 45°: 2-1/8"
  • Max Rip Right Of Blade With Included Fence & Rails: 37"


PRICE
$3,699.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight385 lbs
Dust Port Outside Diameter4 in
Max Cutting Depth3-1/8 in
Table Height34 in
Max Rip Right of Blade36 in
Max Diameter of Dado3/4 in
Max Cut Depth @ 45°2-1/8 in
Blade Diameter10 in
Rip Capacity36 in
Arbor Diameter5/8 in
Dust Port Diameter4 in

Product Details

Dust Collection Mininum CFM Required550 CFM
Prewired Voltage220 V
Arbor Speed4500 rpm
Table TypeCast Iron
Motor Voltage220 V
Phase1
Manufacturers Part NumberMTSF3362203-0130
Table MaterialCast Iron
Motor Horsepower3 HP
BrandLaguna
TypeHybrid Table Saw
Horsepower3 HP
Amperage14.8 A
Max Width of Dado3/4 in
Motor Amps14.8 A
Style TypeHybrid Cabinet
StyleCabinet
Fence StyleRip-Fence
Voltage220 V

Warranty

Warranty2 yr