Jackson Safety® F30 Face Shield Window, 8"L x 15-1/2"W x 1/16" Thick, Medium Green
Write a Review
|
Questions & Answers (0)
Product Description
F30 Acetate Face Shield Windows. Jackson Safety® acetate face shields are ideal for work environments where both light impact and chemical splash hazards exist. Universal Pin Pattern Mounting System allows use with most brands of headgear. Superior scratch and chemical resistance. Provides excellent visibility and clarity. Ideal for work environments where both impact and chemical splash hazards exist. Meets ANSI Z81.1 standards.
PRICE
$12.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Width | 15-1/2 in |
| Visor Height | 8 |
| Visor Width | 15-1/2 |
| Thickness | 1/16 in |
| Visor Thickness | 1/16 |
Product Details
| Type | Face Shield Window |
| Color | Green |
| Series | F30 |
| For Use With | "Jackson Safety® 14381, 14940, 29051, 29076, 29077" |
| Material | Acetate |
| Description | Face Shield Window |
| Package Quantity | 1 |
| Manufacturers Part Number | 29053 |
| Visor Color Family | Medium Green |
| Visor Material | Acetate |
| Visor Coating | Uncoated |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 2010 |