Features:
- Universal Pin Pattern Mounting System allows use with most brands of headgear
- Provides premium impact protection from sparks and flying debris
- Ideal solution when working in high heat applications
- Excellent flexibility even when used in cold working environments
- Made with a D3 splash rating
- Meets ANSI Z87.1+ 2010 Standards; CSA Z94.3 Compliant
- Application - Light industrial manufacturing, cutting wood, splash, impact, high-heat applications, landscaping, food processing
- B Shape
- Unbound
- Molded Compatible w/ Hard Hat Interchange System