Jackson Safety Universal Adapter Face Shield with Shade 5 IR Flip Visor, Anti-Fog - QUAD500 Series
Write a Review
|
Questions & Answers (0)
Product Description
Offering a diverse range of face and eye protection solutions, the QUAD500 is excellent for heavy duty grinding. It includes a shade 5 IR flip-up visor that delivers unmatched versatility and uninterrupted protection. The QUAD500 is ideal for heavy duty grinding, plasma cutting, and brazing.
Featuring an oversized anti-fog polycarbonate window, the QUAD500 delivers exceptional panoramic views. An integrated side and chin guard protects against splashes and flying debris while the extended crown protects against hazards from above. This combination ensures superior coverage from head to lower neck and side to side. The QUAD500 is highlighted by a universal Hard Hat Interchange System (HHIS) for mounting the face shield to slotted hard hats. Meets or exceeds ANSI Z87.1 and CSA Z94.3 standards.
Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
Featuring an oversized anti-fog polycarbonate window, the QUAD500 delivers exceptional panoramic views. An integrated side and chin guard protects against splashes and flying debris while the extended crown protects against hazards from above. This combination ensures superior coverage from head to lower neck and side to side. The QUAD500 is highlighted by a universal Hard Hat Interchange System (HHIS) for mounting the face shield to slotted hard hats. Meets or exceeds ANSI Z87.1 and CSA Z94.3 standards.
Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
PRICE
$93.95
1
1
Ships in 34 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Window Size (W X L) | 9" x 12-1/8" |
Product Details
| Type | Face Shield with Shade |
| Frame Color Family | Black |
| Color | Black |
| Series | Quad500 |
| Style | Headgear w/Faceshield |
| Material | ABS Plastic, Nylon, Polycarbonate |
| Anti Fog | Yes |
| Description | Universal Adapter Face Shield with Shade 5 IR Flip Visor and Anti-Fog |
| Package Quantity | 1 |
| Manufacturers Part Number | 14235 |
| Suspension | Universal Adapter |
| Visor Material | Polycarbonate |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 + High Impact Standards |