Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB2836623

MPN #: 14230

Jackson Safety Ratcheting Headgear Face Shield with Shade 5 IR Flip Visor, AntiFog - QUAD500 Series

Product Description
Offering a diverse range of face and eye protection solutions, the QUAD500 is excellent for heavy duty grinding. Includes a shade 5 IR flip-up visor that deliver unmatched versatility and uninterrupted protection; Ideal for heavy duty grinding, plasma cutting, brazing.

Featuring an oversized anti-fog polycarbonate window, the QUAD500 delivers exceptional panoramic views. An integrated side and chin guard protect against splashes and flying debris while the extended crown protects against hazards from above. This combination ensures superior coverage from head to lower neck and side to side.

The QUAD500 is highlighted by Jackson Safety's exclusive 370 Speed Dial, which offers the fastest and easiest to use headgear system today. The oversized fine tooth ratcheting headgear knob guarantees a more precise fit without overtightening; Easy to grab and turn even when wearing gloves. The 370 Speed Dial also features a patented rear swivel adjuster band, instantly delivering a perfect fit every time. Meets or exceeds ANSI Z87.1 and CSA Z94.3 standards.

Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.

PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Window Size (W X L)9" x 12-1/8"

Product Details

TypeFace Shield with Shade
Frame Color FamilyBlack
ColorBlack
SeriesQuad500
StyleHeadgear w/Faceshield
MaterialABS Plastic, Nylon, Polycarbonate
Anti FogYes
DescriptionRatcheting Headgear Face Shield with Shade 5 IR Flip Visor and Anti-Fog
Package Quantity1
Manufacturers Part Number14230
SuspensionRatcheting
Visor MaterialPolycarbonate
BrandJackson Safety

Compliance & Certifications

CertificationsANSI Z87.1 + High Impact Standards