Bel-Art F37898-0000 Pipette Pump 10ml Pipettor, Green, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
Provides safe, accurate and trouble-free pipetting with simple, one-handed operation. Pipettes fit smoothly into its flexible tapered chuck. The thumbwheel on the side is rotated for precision aspirating or dispensing, and the plunger may be pressed for quick emptying. It is resistant to acids and alkalis. Disassemble all parts for cleaning and before autoclaving at 121°C (250°F) for 20 minutes except the chuck which should not be autoclaved. Replacement Silicone Rubber Chuck and Washers are available.
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 10ml |
Product Details
| Type | Pipette Pumps |
| Capacity | 10m L |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Pipette Pump Pipettor |
| Color | Green |
| Manufacturers Part Number | F37898-0000 |
| For Use With | Pipette Up To 10ml |
| Brand | Bel-Art |