- Features an attachment bridge between tubes, forming a Mini-Tube strip; can be easily separated into single tubes by cutting apart
- Made of virgin, medical grade polypropylene
- May be autoclaved at 121°C (250°F) or frozen to -20°C
Bel-Art Mini-Tube Strip, 1ml, Plastic, 12 Channels per strip 400Pk
Write a Review
|
Questions & Answers (0)
Product Description
1ml volume Mini-Tubes offer a convenient and economical means of performing laboratory procedures using multi-channel pipettors of four, eight or twelve channels. Tubes measure 3.9cm (1.53") in length with a 6.2mm (¼") O.D.
PRICE
$435.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F37857-0000 |
| Capacity | 1 mL ml |
| Description | Mini-Tubes, 400 12-Tube Strips (4,800 Tubes) |
| Brand | Bel-Art |