Bel-Art F42073-1115 Secador® 3.0 Auto-Desiccator Cabinet, 120V, 1.6 Cu. Ft., Clear
|
Questions & Answers (0)
Product Description
Protecting valuable humidity-sensitive items, such as reagents or electronics, is easy and fully automatic with Secador® Auto-Desiccator Cabinets. The patented, electronic desiccant regeneration module recharges the desiccant every 20 minutes. Compared to other auto-desiccators that regenerate once every 4 to 6 hours, the Secador® Auto-Desiccators attains a low %rH level on start-up and consistently maintains low %rH, especially with frequent entry to the desiccator interior. Color-indicating silica gel inside the desiccant regeneration module allows quick visual confirmation of desiccant status. Durastar® co-polyester construction blocks 99% of UV light and resists staining, crazing and chemical attack. Amber color models reduce visible light penetration by over 50% and are perfect for storing light sensitive materials like reagents, analytical standards and investigational compounds. A large door with easy-to-view digital hygrometer opens right to left, maximizes access to interior space and includes patented seal design, tab latches and security loops for a padlock or tamper-evident seals. Perforated shelves facilitate circulation of dry air. The compact 34.1 W x 41.4cm D (13.4 × 16.3") footprint enables space saving stacking up to 3 units high. Choose from an extensive selection of sizes, styles and colors in 100, 120 or 230V (CE marked) models for use worldwide. Replacement shelves are available and 4.0 units can be converted from vertical to horizontal configuration or vice versa by turning the unit and ordering the appropriate number of shelves. Use replacement Secador® Auto Desiccator Module Desiccant Beads, F42074-0020. U.S. Patents: 6,772,534; 6,834,920; 7,114,266; 7,318,630 and D474,626.
PRICE
$1,375.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/8 in |
| Depth | 16-1/4 in |
| Height | 16-3/8 in |
| Volume | 1.6 Cu. Ft. |
Product Details
| Type | Automated Desiccators |
| Color | Clear |
| Voltage | 120 V |
| Number of Shelves | 3 |
| Material | Durastar® co-polyester |
| Package Quantity | 1 |
| Description | Secador 3.0 Auto-Desiccator Cabinet |
| Manufacturers Part Number | F42073-1115 |
| Brand | Bel-Art |