- Durastar®co-polyester construction blocks 99% of UV light and is resistant to staining, crazing and chemical attack
- Rear mounted gas ports are tapered to accept tubing with ¼ to ⅜" I.D.
- Amber color models reduce visible light penetration by over 50% making it the perfect choice for storing light sensitive materials like reagents, analytical standards and investigational compounds
- Large doors maximize access to interior space and have a patented seal design, tab latches and security loops for a padlock or tamper-evident seals
- Perforated shelves facilitate circulation of dry air; space for desiccant under bottom shelf
- Easy-to-view digital hygrometer is located in the door front ; side swinging door opens to the left
- Compact 34.1W x 41.4cmD footprint for space saving and can be stacked up to 3 units high
- Replacement shelves available; 4.0 units can be converted from vertical to horizontal configuration or vice versa by turning the unit and ordering the appropriate number of shelves.
- Gas ports can be closed to use desiccator with standard desiccant cartridges, F420450250, F420450200, F420480100
Bel-Art Secador Amber 2.0 Gas-Purge Desiccator Cabinet, 1.2 cu. ft.
Write a Review
|
Questions & Answers (0)
Product Description
The attractive design and sturdy construction of the Secador®line of desiccator cabinets assures easy and reliable storage of moisture and UV sensitive products. Choose from an extensive selection of sizes, styles and colors to meet your specific dry storage needs. U.S. Patents: 6,834,920; 7,318,630 and D474,626
PRICE
$645.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 1.2 Cu. Ft. |
Product Details
| Manufacturers Part Number | F42072-1009 |
| Material | Polycarbonate |
| Description | Amber, With Gas Ports (50+% Visible Light Blocking.) |
| Color | Amber |
| Brand | Bel-Art |