- Standard Cone
- Original design
- Available in 1, 2, and 3 hole designs
Quick Cable 207001-100 BraI.D.ed Ground Strap, 10 Gauge, 100 Pcs
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 5/8 in |
| Thickness | 1/32" |
| Gauge | 10 ga |
Product Details
| Material | Copper |
| Package Quantity | 100 FT/RL |
| Description | Braided Ground Strap |
| Manufacturers Part Number | 207001-100 |
| Brand | Quick Cable |
Related Products
Supports instruments and test equipment used to install and maintain electrical components in an enclosure. Also ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger Hoffman industrial enclosures (except PROLINE™). Automatically locks in the horizontal position when raised. When not in use, the shelf folds to 1.73 in. (44 mm) from the mounting surface. All parts are heavy gauge steel. Maintains UL/CSA Type 4 and 12 when properly intalled on a ...
Features: Containment System Components Complete turnkey kits include rails, premade corners, liner, liner clips, pillows and socks appropriate for your installation, masonry drill, fasteners, silicone caulk, leak detecting spray with color indicator Two rail systems available - PVC or Stainless Steel, depending on your specifications and code requirements Designed for UPS, switchgear, telecommunication, and utility battery applications Ideal for wet leadacid batteries, VRLA batteries, battery cabinets and relay racks Complies with Uniform Fire Code (UC) article 64, Section 104.d and ...
Features: Containment System Components Complete turnkey kits include rails, premade corners, liner, liner clips, pillows and socks appropriate for your installation, masonry drill, fasteners, silicone caulk, leak detecting spray with color indicator Two rail systems available - PVC or Stainless Steel, depending on your specifications and code requirements Designed for UPS, switchgear, telecommunication, and utility battery applications Ideal for wet leadacid batteries, VRLA batteries, battery cabinets and relay racks Complies with Uniform Fire Code (UC) article 64, Section 104.d and ...
Hoffman PGS4K, Grounding Bar System, 400mm, Copper A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT™ HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Features: Body manufactured from 14 gauge steel Front plate is .125-in. aluminum Grounding stud on body; bonding provision ...
Hoffman AHCI10E, Corrosion Inhibitor, Emitter, For 10 Cu.Ft. Each inhibitor contains a special chemical combination that vaporizes and condenses on all surfaces in an enclosed area. Vapors will redeposit as needed in the event of condensation of moisture on surfaces. These vapors reach every part of an enclosure, protecting all interior components. Spraying, wiping or greasing are not required. This eliminates precoating, special wraps and drying agents. Protection is effective even in salt-water atmospheres. The AHCI5E and AHCI10E emitters have additional red-metal inhibitors for further ...