Hoffman EWMF1 Fan kit, 4 in Fan 115vac, Small, Steel/Plastic
Write a Review
Questions & Answers (0)
Hoffman EWMF1, Fan kit, 4 in Fan 115vac, Small, Steel/Plastic.
Specifications
Weights & Dimensions
| Size | Small |
Product Details
| Type | Fan Kit |
| Material | Steel |
| Description | Fan Kits |
| Color | Black |
| Manufacturers Part Number | EWMF1 |
| Brand | Hoffman |
Related Products
A variety of keyboard compartments and shelves, control compartments and writing surfaces is available in steel finished with RAL 7035 light-gray polyester powder paint or Type 304 stainless steel. Each one is designed to fit into the accessory front opening of the PROLINE™ HMI Sloped Front. An access cover is available for applications not requiring a keyboard or controls. An integrated elastomer keyboard/mouse combination is available on some models of the keyboard shelf accessory. The keyboard has 101 keys. Supplied cables are compatible with USB connections. See Modular ...
Hoffman AL32, Latch, 7mm Square Insert, Fits Dl Wall-Mtg., Steel/Zinc Fits Type 4 and 12 enclosures which have external screw clamps. Requires only a quarter-turn (90 degrees) to open or close. An internal O-ring and external gasket assure a water-tight and dust-tight seal. Installation requires a hole punched or drilled in the door for each latch. Complete instructions are furnished. A square or triangular key is required for tamper-resistant latches. Latch is die-cast zinc with chrome finish.
Hoffman LLKDBM3, Key Lock insert, Double Bit 3mm, Steel/Chrome A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT™ HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Features: Body manufactured from 14 gauge steel Front plate is .125-in. aluminum Grounding stud on body; bonding ...
Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with this thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature. Fan draws cool air from the bottom of the enclosure and passes this air across the thermostat and heating elements before being released into enclosure cavity. Heated air is discharged through the top of the heater unit. Features: Aluminum housing Thermostat range adjustable from 0 F to 100 F (-18 C to 38 C) Four 10-32 x self-tapping screws are included with each heater Ball bearing ...
Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit Hoffman disconnect, CONCEPT™ or PROLINE™ enclosures. Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. These kits are available with a key locking handle, a non-locking handle or a padlocking handle. All openings through the door are gasketed to assure a complete ...