Hoffman F44GTGV, 90-Degree Flush Tee, Type 14.00x4.00, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F44GTGV 90-Degree Flush Tee, Type 14.00x4.00, Galvanized.
PRICE
$179.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B | 4.00 x 4.00 in |
| G Dimension | 6 in |
Product Details
| Enclosure Type | 1 |
| Material | Galvanized |
| Description | Galvanized 90-Degree Flush Tee |
| Manufacturers Part Number | F44GTGV |
| Brand | Hoffman |