Hoffman F44T148GVWK, Straight Section w/Knockout, Type 1, 4.00x4.00x48.00, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F44T148GVWK Straight Section w/Knockout, Type 1, 4.00x4.00x48.00, Galvanized.
PRICE
$98.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B x C | 4.00 x 4.00 x 48.00 in |
| Dimension X | 6 in |
| Dimension Y | 12 in |
Product Details
| Enclosure Type | 1 |
| Material | Galvanized |
| Description | Straight Section |
| Manufacturers Part Number | F44T148GVWK |
| Brand | Hoffman |