- Terminal Protectors Protective Caps
- Protects alternator and electrical system from shorts
- Reduces the risk of battery explosion caused by sparks
- High temperature PVC construction rated at 190°F (88°C)
- Color coded for easy polarity identification
- Conforms to SAE J1128 dielectric specifications meets USCG requirements
Quick Cable 7401-001 Lug-To-Lug, 9" Long, 1 Pc
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.75
12
12
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
Product Details
| Manufacturers Part Number | 7401-001 |
| Material | Copper |
| Package Quantity | 1 PC/Bag |
| Description | Lug-To-Lug |
| Brand | Quick Cable |