Hoffman F66GUCGV, U- Connector, Type 1 Fits 6.00x6.00, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F66GUCGV U- Connector, Type 1 Fits 6.00x6.00, Galvanized.
PRICE
$17.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B | 6.00 x 6.00 in |
Product Details
| Enclosure Type | 1 |
| Material | Galvanized |
| Description | Galvanized Universal U-Connector |
| Manufacturers Part Number | F66GUCGV |
| Fits | 6.00x6.00 |
| Brand | Hoffman |