Hoffman LP2360, Landscape Panels INLINE™, Fits 230x600mm
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Panel Size (D x E) | 8.31 x 22.87 in |
Product Details
| Material | Steel |
| Conductive Panel | LP2360G |
| Description | Landscape Panels |
| Color | White |
| Manufacturers Part Number | LP2360 |
| Fits | 230x600 |
| Brand | Hoffman |
Related Products
Hoffman® Electric Heater DAH2002A 200W 230V 50/60Hz Aluminum Protect electronic, mechanical equipment from low temperatures, condensation, and corrosion with this heater, which will maintain stable enclosure temperatures by using natural convection resulting in current circulation of warm air. Features: Heating element PTC resistor - temperature limiting Double Insulated Protection Mounting clip for 35mm DIN rail, EN 60 715 Vertical mount One year parts and labor warranty.
Hoffman UJ304824M2, Sectionalizing Cabinet, 30.00X48.00X24.00, Steel/Green Enclosures provide sectionalizing and tap-point functionality for underground distribution systems. Available in a wide variety of single- and three-phase models, these enclosures are rated 15 and 25 KV at 200 or 600 amperes and will accept two-, three- and four-way junctions from all manufacturers. Features: Welded 12 gauge steel or .125 aluminum construction (stainless steel available as a modification) When ordering UJ cabinets, customer may specify multiple mounting panel options, including mild steel, ...
A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT™ HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Features: Body manufactured from 14 gauge steel Front plate is .125-in. aluminum Grounding stud on body; bonding provision on door Simple easy-to-remove and install hinge pins ...
Features: Leadhead Offset One Post Hole 1/16" post hole (.937", 24 mm) Full construction details shown on previous page Fine stranded copper conductor, tin plated, for maximum conductivity, flexibility and corrosion resistance Premade lengths listed here Colorcoded for easy polarity identification Custom cables, any length, gauge, etc., can be made to your specifications
Hoffman UJ482618M2, Sectionalizing Cabinet, 48.00X26.00X18.00, Steel/Green Enclosures provide sectionalizing and tap-point functionality for underground distribution systems. Available in a wide variety of single- and three-phase models, these enclosures are rated 15 and 25 KV at 200 or 600 amperes and will accept two-, three- and four-way junctions from all manufacturers. Features: Welded 12 gauge steel or .125 aluminum construction (stainless steel available as a modification) When ordering UJ cabinets, customer may specify multiple mounting panel options, including mild steel, ...