Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB1886324

MPN #: VHB946902R

3M™ F9469PC Double Sided VHB™ Acrylic Foam Tape 2" x 5 Yds. 5 Mil Clear

Product Description
3M™ F9469PC Double Sided VHB™ Acrylic Foam Tape 2" x 5 Yds. 5 Mil Clear - 1 Roll

Super strong VHB Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot welds, liquid adhesives and other permanent fasteners.

  • Clear transfer tape bonds smooth, flat metal surfaces
  • High shear strength adhesive
  • Moisture, UV and solvent resistant
  • 3" core
  • Temperature range -40° to 300° F
  • Polycoated kraft liner with a clear acrylic adhesive
  • UL746C


PRICE
$92.95

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
92.95
Buy 3 units - 5 units
87.95Save $5.00 (5%)
Buy 6+ units
84.95Save $8.00 (9%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width2 in
Thickness5 mil
Tensile Strength100 lb/in
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
ColorClear
Application Temperature Range-40° - 300° F °F
RecyclableNo
MaterialAcrylic Foam, Kraft Paper Liner
Package Quantity1
DescriptionVHB™ Tape
Brand3M VHB