Balt® Fab-Tak Tackboard with Aluminum Trim 48"W x 48"H Granite
|
Questions & Answers (0)
Product Description
Balt® Fab-Tak Tackboard with Aluminum Trim 4'H X 4'W Granite
Fab-Tak Boards feature Polyolefin fabric with a lightweight tackable substrate. Fabric is washable and unaffected by most common chemicals, salts, and cleansers. Fabric treated to resist the growth of stain- and odor-causing microbes. Made in the USA. TAA compliant. 10 year guarantee.
Fab-Tak Boards feature Polyolefin fabric with a lightweight tackable substrate. Fabric is washable and unaffected by most common chemicals, salts, and cleansers. Fabric treated to resist the growth of stain- and odor-causing microbes. Made in the USA. TAA compliant. 10 year guarantee.
PRICE
$249.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 48 in |
| Board Size (W x H) | 48 x 48 in |
Product Details
| Type | Fabric Board |
| Frame Color Family | Silver |
| Color | Granite |
| Surface Material | Fabric |
| Description | Fab-Tak with Aluminum Trim |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 331AD-36 |
| Indoor/Outdoor | Indoor |
| Brand | Balt |
Warranty
| Warranty | 10 yr |