Balt® Vin-Tak Tackboard with Aluminum Trim 48"W x 33-3/4"H, Pacific Blue
|
Questions & Answers (0)
Product Description
Fabric-backed vinyl over lightweight substrate for an economical and attractive tack board. SCS Certified Indoor Advantage Gold, GREENGUARD Indoor Air Quality Certified® and GREENGUARD Children & Schools Certifies. Easy to clean. Treated to resist the growth of odor- and stain-causing microbes. Made in the USA. TAA compliant. 10 year guarantee.
PRICE
$199.95
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 33-3/4 in |
| Board Size (W x H) | 48 x 36 in |
Product Details
| Type | Vinyl Board |
| Frame Color Family | Silver |
| Color | Pacific Blue |
| Surface Material | Vinyl |
| Description | Vin-Tak with Aluminum Trim |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 311AC-47 |
| Indoor/Outdoor | Indoor |
| Brand | Balt |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | Greenguard® Certified |