Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB695877

Global Industrial™ Fabric Mesh Bulletin Board, 48"W x 36"H, Black

Product Description
Standout Features:

✓ Modern aesthetic that's superior to a corkboard.
✓ Eco-friendly and made of recyclable materials.
✓ Hardware and pushpins included.

Post notices, awards, and other important information easily with the Global Industrial™ Fabric Mesh Bulletin Board. Its sleek and minimal design blends seamlessly into any office, classroom, or workspace setting. The bulletin board's aluminum frame construction and self-healing surface, made of tightly woven polyester fabric, ensure items stay put and allow for continued use without major wear, unlike traditional cork boards that can break or crumble over time. 3 Year Limited Warranty. Measures: 48" W x 36" H.

  • Standard pins and thumbtacks can be used with board. (10 tacks included)
  • Non-magnetic.
  • Mesh color: Black.
  • Frame color: Silver.
  • Weighs: 9.6 lbs.
  • PRICE
    $109.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    109.95
    Buy 3 units - 6 units
    105.95Save $4.00 (4%)
    Buy 7+ units
    99.95Save $10.00 (9%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth9/16 in
    Height36 in
    Weight10 lbs
    Board Size (W x H)48 x 36 in

    Product Details

    TypeFabric Board
    Frame Color FamilySilver
    ColorBlack
    Surface MaterialFabric
    DescriptionFabric Mesh Bulletin Board
    Package Quantity1
    Frame MaterialAluminum
    Manufacturers Part Number695877
    MagneticNo
    BrandGlobal Industrial

    Warranty

    Warranty3 yr