NPS Banquet Stacking Chair - 2" Fabric Seat - Dome Back - Blue Seat with Silver Frame
|
Questions & Answers (0)
Product Description
Fabric Padded Banquet Chair - Midnight Blue Fabric/Silvervein Frame
Whether it's for the cafeteria, corporate banquets or casual gatherings, our well-upholstered Dome Back is built (and priced) to fit 7/8" square-tube 18-gauge steel frame provides superior strength, enhanced even more by the 5/8" under seat and H-braces. With a spacious 2"-thick foam-cushioned waterfall seat, comfort is also ensured. The back has a convenient hand-hold for easier moving and stacking. Both seat and back have a plywood core. Stacking bars and 12 plastic stack bumpers ensure that chairs stack securely without damaging the attractive powder-coated frame finish. Ships fully assembled. 10 Year Limited Warranty.
Whether it's for the cafeteria, corporate banquets or casual gatherings, our well-upholstered Dome Back is built (and priced) to fit 7/8" square-tube 18-gauge steel frame provides superior strength, enhanced even more by the 5/8" under seat and H-braces. With a spacious 2"-thick foam-cushioned waterfall seat, comfort is also ensured. The back has a convenient hand-hold for easier moving and stacking. Both seat and back have a plywood core. Stacking bars and 12 plastic stack bumpers ensure that chairs stack securely without damaging the attractive powder-coated frame finish. Ships fully assembled. 10 Year Limited Warranty.
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 21 in |
| Height | 34 in |
| Weight Capacity | 300 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 18 in |
| Seat Thickness | 2 in |
| Base | 4 Legged |
Product Details
| Frame Color Family | Silver |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 9254-SV |
| Brand | National Public Seating |
| Type | Banquet Chair |
| Casters | No |
| Style | Stacking Chairs |
| Number of Seats | 1 |
| Seat Color Family | Blue |
| Package Quantity | 1 |
| Description | Banquet Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |