Fabric Upholstered Restaurant Chair With Ladder Back - Black - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
LADDER BACK RESTAURANT CHAIRS
Stylish ladder back design is perfect for restaurants, lounges, lunchrooms and more. Made with a 1" steel frame with black finish. 2" high density cushioned seat with durable Fabric upholstery.
Seat measures: 17-1/2"W x 16"D x 19-1/2"H.
Back measures: 15-3/4"W x 10"H.
Overall: 16-1/2"W x 15"D x 30-1/2"H.
Sold 2 per carton.
Stylish ladder back design is perfect for restaurants, lounges, lunchrooms and more. Made with a 1" steel frame with black finish. 2" high density cushioned seat with durable Fabric upholstery.
Seat measures: 17-1/2"W x 16"D x 19-1/2"H.
Back measures: 15-3/4"W x 10"H.
Overall: 16-1/2"W x 15"D x 30-1/2"H.
Sold 2 per carton.
PRICE
$259.90 Sold in packages of 2 / $129.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 17 in |
| Height | 32-1/4 in |
| Weight Capacity | 250 lbs |
| Seat Width | 17 in |
| Seat Depth | 16 in |
| Seat Height | 19-1/2 in |
| Base | 4 Legged |
| Cushion Thickness | 2 in |
| Back Width | 15-3/4 in |
| Back Height | 10 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Natural |
| Stackable | No |
| Arm Type | Armless |
| Brand | Premier Hospitality Furniture |
| Type | Dining Chair |
| Casters | No |
| Style | Ladder Back |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 2 |
| Description | Ladder Back Restaurant Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Compliance & Certifications
| CAL 117 Certified | Yes |