Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WSI

Model # :WBB926740

MPN #: 1000-CB-ESD-BL

WSI 1000 Series Chair 1000-CB-ESD-BL, ESD Fabric, Chrome Base, 18"-23"H, Blue

Product Description
Our most popular.

Features:
  • Two paddle pneumatic seat control
  • deluxe spring tension back angle adjustment and back rest height adjustment
  • Seat range is 18"H - 23"H
  • Seat adjust up/down 5"
  • Seat Dimension: 19"W x 17"D x 3" thick foam
  • Back Rest adjust up/down & in/out 3"
  • Back Dimension: 18"W x 18"H
  • Heavy duty 25" polished chrome base and dual wheel nylon casters
  • ESD range is greater than 10/5th and less than 10/9th
  • ESD drag chain.

30" - 32" bench, recommended seat height is 18" - 23"
32" - 36" bench, recommended seat height is 20" - 30"

PRICE
$485.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity200 lbs
Weight33 lbs

Product Details

Assembly RequiredYes
TypeESD Chair
Frame Color FamilyChrome
Tilt TypeNo Tilt
ColorBlue
Series1000 Series
Accessory TypeChair
Country of OriginUSA
Seat Color FamilyBlue
Frame MaterialMetal
Arm TypeArmless
Manufacturers Part Number1000-CB-ESD-BL
Back TypeLow Back
Seat MaterialFabric
BrandWSI