Fabricated Aluminum Cable & Hose Protection Crossover 36" X 24" X 4-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
Protects hoses and cables from pedestrian and rolling traffic. Welded aluminum construction for strength. Top surface of each crossover is made from raised diamond treadplate material for extra traction. Each unit features a maximum capacity rating of 2,000 lbs.
PRICE
$447.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 4-1/2 in |
| Cable Opening | 4"W x 3"H |
Product Details
| Assembly Required | No |
| Type | Cable & Hose Bridge |
| Number of Channels | 1 |
| Capacity | 2,000 lbs |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | FHCR-24-36-4 |
| Brand | Vestil |