Boardwalk® Face and Body Soap is a solid bar soap that's ideal for the hospitality industry with overnight guests. Specially formulated to be safely used to clean the face, hands and body. Creates a gentle lather when wet to wash the skin and leave it feeling clean and soft. Stamped and perfumed. Convenient travel size that's perfect for hotels, rental properties and toiletry bags.
Model # :WBB2685443
MPN #: BWKNO15SOAP
Boardwalk® Face & Body Soap, Flow Wrapped, Floral Fragrance, 500/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Deodorant |
| Type | Bar |
| Scent | Floral |
| Size Type | 1.25 oz. Bar |
| Package Quantity | 500 |
| Color | White |
| Application | Body, Hand |
| Manufacturers Part Number | BWKNO15SOAP |