- Clear PETG shield with metal band. Size 9" x 15-1/2" x 3/8" thick
- Fits E13, E14, E15, E16, E16R, E17, E18, E19, E21 and 5001 Visor Carrier
- No IR or UV inhibitor added to PETG
- Face shield windows ship flat in protective film, 10 per carton
- Face shield is considered secondary face protection
- Proper eye protection must be worn with face shields
- Made in USA
ERB® 8167 Face Shield with Metal Band, PETG, 9"L x 15-1/2"W x 3/8" Thick, Clear - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$64.00 Sold in packages of 10 / $6.40 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Face Screen |
| Material | PETG |
| Package Quantity | 10 |
| Description | 8167 Clear Banded PETG .040 Shield |
| Color | Clear |
| Series | 8167 |
| Manufacturers Part Number | 15191 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | Non-ANSI/ISEA Z87.1 - Impact |