Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elvex

Model # :WBB1581403

MPN #: WELFS18L

Elvex® Lexan™ Premium Molded Face Shield, 10"L x 18-1/2"W x 1/16" Thick, Clear

Product Description
Elvex® Lexan™ WELFS18L Premium Molded Face Shield, 10"x 18-1/2"x 0.07", Clear

The Elvex® FS-12L Clear Molded Lexan™ Face Shield with Universal hole pattern. Plus wraparound, splash and impact protection Elvex® face shields fit to the HG-25 and HG-35 head gears. The Universal Hole Pattern on Elvex® face shields, also fit on the more popular head gear brands.

Features:
  • Molded Aspherical Lexan™
  • Thickness: 1/16 inches
  • Dimensions: 10 inches x 18-1/2 inches x 1/16 inches
  • Heat Tolerance: up to 265 degrees
  • UV Protection: 99.9%
  • Standard: ANSI Z87.1-2003
  • ANSI standard requires users to wear safety glasses under face shields


PRICE
$16.50

Min. purchase quantity is 6
6
6
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness0.07 in
Size10" x 18.5" x 0.07"

Product Details

StyleMolded
TypeFaceshield
MaterialMolded Lexan Polycarbonate
Package Quantity1
DescriptionLexan™ Premium Molded Face Shield
ColorClear
Manufacturers Part NumberWELFS18L
BrandElvex

Compliance & Certifications

CertificationsANSI Z87.1-2003