- 1/3" 1.3MP Sensor
- 1000 TV lines highest resolution in analog
- Superior low-light performance
- True WDR operation
- Amplify existing light with no distance limitation
- Built-in heater and anti-fog glass reduces condensation
- Presets: Indoor, Outdoor, Low Light, Lobby, Elevator
- 3-axis for lens mount
- Full OSD operation through on-board control and UTC (up the coax) any décor!
- Chameleon Cover: Snaps on and can be painted to match any decor!
- Vandal / tamper resistant
- IP67 compliant, weather resistant
- 12VDC & 24VAC dual voltage operation (power supply not included)
- 5 year warranty
- NDAA Compliant
Speco® 1000TVL Intensifier Dome Camera with Junction Box, 2.8-12mm Lens, Dark Gray Housing
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 5-1/4 in |
| Height | 3-15/16 in |
| Weight | 3 lbs |
| Dimensions | 5-1/4 x 5-1/4 x 3-15/16 in |
Product Details
| Type | Dome Camera |
| Lens | 2.8-12mm Varifocal Lens |
| Color | Gray |
| Pick Up Device | 1/3" 1.3MP CMOS |
| Operating Temperature | -4°F - 122°F |
| Resolution | 1000TVL |
| Mounting Location | Wall |
| Description | Intensifier® Dome Camera |
| Manufacturers Part Number | HTINT59K1 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Speco Technologies |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | FCC, RoHS, NDAA, TAA |