Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speco Technologies

Model # :WBB2230337

MPN #: HTINTT5T

HD-TVI 2MP Intensifier® T Traditional Camera, Dark Grey Housing

Product Description
Features:

  • Accepts C & CS auto iris & manual type lenses
  • Full OSD operation via UTC (TVI output only)
  • True WDR operation
  • Accepts C & CS auto iris & manual type lenses
  • Full HD resolution over coax (HD-TVI)
  • Supports Full HD 1080p @ 30fps
  • No problems caused by objects that reflect or absorb IR light sources
  • True WDR operation
  • With presets for different scenarios
  • 12VDC / 24VAC dual voltage operation
  • Full OSD operation via UTC (TVI output only)
  • Additional analog output for 960H
  • 5 year warranty
  • See price in cart

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length6-21/32 in
    Width4 in
    Height3 in
    Weight1 lbs

    Product Details

    TypeTraditional Camera
    LensC or CS Lenses
    ColorGray
    Power Supply12VDC/24VAC
    Pick Up Device1/3" 2MP CMOS
    Resolution1080p
    Mounting LocationWall Or Ceiling
    MaterialExtruded Aluminum
    DescriptionIntensifier T® Traditional Camera
    Manufacturers Part NumberHTINTT5T
    Indoor/OutdoorIndoor
    BrandSpeco Technologies

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CertificationsFCC, CE, RoHS