Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speco Technologies

Model # :WBB3177435

MPN #: H24HRLN4TB

Speco® 24 Channel Hybrid Digital Video Recorder, 4TB Storage

Product Description
Features:
  • EZ Wizards - For ease of use and setup
  • Camera: Quickly discover and install all Speco® IP cameras
  • Setup: For quick setup of general settings
  • Network: Network setup and port forwarding
  • Record: Quickly setup recording resolutions and recording type
  • Search: Quickly search for events from thumbnails
  • Copy: Quickly copy what you are playing onto a USB flash drive
  • Supports up to 5MP (HD-TVI + IP) on all channels and 4K (IP) on 8 channels
  • H.265 compression - Store up to 2x more than H.264!
  • 2 SATA ports for up to 32TB of storage
  • 1 eSATA port for an additional 8TB of storage
  • 4K HDMI out and VGA monitor output
  • Object and line crossing detection and alerts
  • Smart Search – Specify a region on the camera view and search on changes in that area
  • Alarm 4/8/16 inputs, 1/2/4 outputs
  • Free US-based DDNS and P2P services
  • Remote viewing via web browser, your Apple TV, Amazon Fire TV, or your mobile device
  • Easy video exporting via USB
  • Rack ears included
  • 5 year limited warranty
Additional Features:
  • Supports different recording types: Continuous, Motion, Analytics, and Sensor
  • Create bookmark pins on playback for easy reference
  • Instant playback for individual channels directly from the live view screen
  • Customizable channel view placement
  • Remote monitoring, recording, playback, configuration, upgrades, and PTZ control via the internet
  • Simultaneous HDMI & VGA video output
  • Built-in S.M.A.R.T technology (Self-Monitoring, Analysis and Reporting Technology for HDD)
  • Supports 2-way audio communication (speaker required)


See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width10-5/8 in
Height1-13/16 in
Weight6 lbs

Product Details

DigitalYes
TypeDVR
Remote ControlYes
ColorGray
Power Supply12 VDC, 4A
Resolution4K
Number of Channels24
Number of Cameras Included0
Description24 Channel Hybrid Digital Video Recorder, 8 TVI + 8 Hybrid (TVI or IP) + 8 IP
Storage4TB
Manufacturers Part NumberH24HRLN4TB
Indoor/OutdoorIndoor/Outdoor
Internal MemoryYes
BrandSpeco Technologies

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsNDAA