NMC Facility Visi Vinyl Sign, Lock-Out Center, 8-3/4"W x 5-3/4"H, Gray, Red
Write a Review
|
Questions & Answers (0)
Product Description
INFORMATIONAL SIGNS
Visi Signs™ - Lockout Center - White
The perfect alternative to flat signs! This sign projects from the wall at a 45° angle for maximum visibility. Constructed of durable .125 acrylic with a durable polished finish that is perfect for all indoor applications. Pre-drilled mounting holes for fast and easy installation.
Visi Signs™ - Lockout Center - White
The perfect alternative to flat signs! This sign projects from the wall at a 45° angle for maximum visibility. Constructed of durable .125 acrylic with a durable polished finish that is perfect for all indoor applications. Pre-drilled mounting holes for fast and easy installation.
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Height | 5-3/4 in |
| Size | 5-3/4 x 8-3/4 in |
| Thickness | 125 in |
Product Details
| Sign Shape | Rectangle |
| Type | Lockout Tagout Signs |
| Sign Legend | Lockout Center |
| Color | B172190 |
| Mounting Location | Mounting Holes - 2 Holes |
| Material | Rigid Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | VS20W |
| Brand | Accuform |